Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 10X1.688
Zoro # G622964046
product price:Â
$
20.45
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Industry Number
SNW10
Bore Diameter
1 11/16 in
Sleeve Taper Ratio
1:12
Material
Steel
Locking Design
Lock Nut and Washer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10X1.688
- Zoro #
- G622964046
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1 11/16 in
- Nut Outside Diameter
- 2 1/16 in
- Locating Slot Width
- 0.365 in
- Sleeve Thread Length
- 0.734 in
- Nut Diameter
- 1 61/64 in
- Sleeve Width (In.)
- 1.755 in
- Sleeve Thread Size
- 1.967"-18
- Small Taper Outside Diameter
- 2.07 in
Details
- Industry Number
- SNW10
- Sleeve Taper Ratio
- 1:12
- Material
- Steel
- Locking Design
- Lock Nut and Washer
- System of Measurement
- Inch
- Compatible Lock Nut
- N10
- Compatible Lock Washer
- W10
- Item
- Bearing Adapter Sleeve Assembly
- Compatible Bearing Series
- 1310K, 22210K
Description
Withdrawal Sleeve