Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 3160X10.938
Zoro # G023331096
product price:Â
$
4,839.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sleeve Thread Length
2.291 in
Material
Steel
Compatible Bearing Series
23160K
Locating Slot Depth
0.5 in
Compatible Lock Nut
N060
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3160X10.938
- Zoro #
- G023331096
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Compatible Bearing Series
- 23160K
- Compatible Lock Nut
- N060
- Industry Number
- SNP3160
- System of Measurement
- Inch
- Item
- Bearing Adapter Sleeve Assembly
- Locking Design
- Lock Nut and Plate
- Compatible Lock Washer
- P60
- Sleeve Taper Ratio
- 1:12
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.