Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 3152X9.500
Zoro # G922963237
product price:Â
$
3,818.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sleeve Thread Length
2.135 in
Sleeve Width (In.)
7.583 in
Compatible Bearing Series
23152K
Compatible Lock Nut
N052
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3152X9.500
- Zoro #
- G922963237
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sleeve Thread Length
- 2.135 in
- Sleeve Width (In.)
- 7.583 in
- Bore Diameter
- 9 1/2 in
- Sleeve Thread Size
- 10.192"-6
- Small Taper Outside Diameter
- 10.734 in
Details
- Compatible Bearing Series
- 23152K
- Item
- Bearing Adapter Sleeve Assembly
- Compatible Lock Nut
- N052
- Material
- Steel
- Industry Number
- SNP3152
- System of Measurement
- Inch
- Compatible Lock Washer
- P52
- Sleeve Taper Ratio
- 1:12
Description
Withdrawal Sleeve