Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 22X3.688
Zoro # G422963461
product price:Â
$
164.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Industry Number
SNW22
Compatible Lock Nut
AN22
Sleeve Thread Size
4.325"-12
Compatible Bearing Series
1322K, 22222K
Compatible Lock Washer
W22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22X3.688
- Zoro #
- G422963461
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sleeve Thread Size
- 4.325"-12
- Bore Diameter
- 3 11/16 in
- Sleeve Thread Length
- 1.145 in
- Small Taper Outside Diameter
- 4.524 in
- Sleeve Width (In.)
- 3.196 in
Details
- Industry Number
- SNW22
- Compatible Lock Nut
- AN22
- Compatible Bearing Series
- 1322K, 22222K
- Compatible Lock Washer
- W22
- System of Measurement
- Inch
- Item
- Bearing Adapter Sleeve Assembly
- Sleeve Taper Ratio
- 1:12
- Material
- Steel
Description
Withdrawal Sleeve