Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 34X6.000
Zoro # G222962596
product price:Â
$
522.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bore Diameter
6 in
Material
Steel
Compatible Lock Washer
W34
Compatible Bearing Series
22234K
Sleeve Thread Length
1.551 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34X6.000
- Zoro #
- G222962596
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 6 in
- Sleeve Thread Length
- 1.551 in
- Sleeve Width (In.)
- 4.837 in
- Sleeve Thread Size
- 6.659"-8
- Small Taper Outside Diameter
- 6.997 in
Details
- Material
- Steel
- Compatible Lock Washer
- W34
- Item
- Bearing Adapter Sleeve Assembly
- Compatible Bearing Series
- 22234K
- Industry Number
- SNW34
- Sleeve Taper Ratio
- 1:12
- System of Measurement
- Inch
- Compatible Lock Nut
- AN34
Description
Withdrawal Sleeve