Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 38X7.000
Zoro # G422963102
product price:Â
$
628.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Small Taper Outside Diameter
7.814 in
Industry Number
SNW38
Compatible Bearing Series
22238K
Sleeve Thread Length
1.614 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38X7.000
- Zoro #
- G422963102
- UPC #
- -
- Country of Origin
- United States
- Industry Number
- SNW38
- Compatible Bearing Series
- 22238K
- Item
- Bearing Adapter Sleeve Assembly
- Material
- Steel
- Compatible Lock Nut
- AN38
- Compatible Lock Washer
- W38
- System of Measurement
- Inch
- Sleeve Taper Ratio
- 1:12
Description
Withdrawal Sleeve