Shop STANDARD LOCKNUT
See all product information
Create Account
Withdrawal Sleeve
Mfr # 18X3.250
Zoro # G123331095
product price:Â
$
111.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bore Diameter
3 1/4 in
Sleeve Thread Size
3.527"-12
Sleeve Width (In.)
2.636 in
Compatible Lock Washer
W18
Compatible Lock Nut
AN18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18X3.250
- Zoro #
- G123331095
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 3 1/4 in
- Sleeve Thread Size
- 3.527"-12
- Sleeve Width (In.)
- 2.636 in
- Small Taper Outside Diameter
- 3.7 in
- Sleeve Thread Length
- 1.02 in
Details
- Compatible Lock Washer
- W18
- Compatible Lock Nut
- AN18
- Item
- Bearing Adapter Sleeve Assembly
- Industry Number
- SNW18
- System of Measurement
- Inch
- Sleeve Taper Ratio
- 1:12
- Compatible Bearing Series
- 1318K, 22218K
- Material
- Steel
Description
Withdrawal Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.