Zoro Homepage

Double Diaphragm Pump

  • Mfr # SP-B2/SP-8850-39

  • Zoro # G5092110


product price: $3,754.99
/ea
Free Shipping & Returns

Key Features

For Container Size
55 gal
Max. Flow Rate
31 gpm
Max. Viscosity
750 cps
Diesel Exhaust Fluid Compatible
No
Wetted Materials
PTFE, 316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-B2/SP-8850-39
Zoro #
G5092110
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
55 gal
Air Inlet Size
1/4 in FNPT
Width
6"
Manufacturers Warranty Length
1 yr.
Height
52"
Suction Tube Length
41 in
Overall Length
53 in
Air Outlet Size
3/8 in

Details

Item
Air Operated Drum Pump
Max. Flow Rate
31 gpm
Max. Viscosity
750 cps
Diesel Exhaust Fluid Compatible
No
Wetted Materials
PTFE, 316 Stainless Steel
Includes Suction Tube
Yes
For Use With
454U40
Discharge Tube Outlet ID
1 1/2 in
Discharge Tube Outlet OD
1 1/2 in
Agency Compliance
3A, FDA Compliant
Includes
Motor and Pump
Housing Material - Pumps
316 Stainless Steel
Self-Priming
Yes
Includes Spout
No
Variable Speed
Yes
Motor RPM
0 - 10,000
Max. Head Pressure
8 psi
Max. Fluid Temp.
175 Degrees F
Duty Cycle
Intermittent
Food Grade
Yes
Discharge Connection Type
Tri-Clamp
Motor HP
3/4 hp
Max. Air Pressure
100 psi
Includes Nozzle
No
Metered
No
For Container Type
Drum
Seal Material
Sealless
Max. Oil Flow
5 gpm
Runs Dry
Yes
Noise Level
87 db
Power Source
Air
Includes Discharge Hose
No
Suction Tube Material
Stainless Steel
Includes Bung Adapter
No
Max. Head - Pumps
18 ft
Explosion Proof
Yes

Description

Air Drum Pump, Max. Air Pressure 100 psi, Spout Connection Size Not Applicable, Suction Tube Material Stainless Steel, Self-Priming Yes, Overall Length 53 in, Explosion Proof Yes, Discharge Connection Type Tri-Clamp, Spout Length Not Applicable, Food Grade Yes, Air Outlet Size 3/8 in, Motor HP 3/4 hp, Variable Speed Yes, Includes Discharge Hose No, Noise Level 87 dB, Max. Viscosity 750 cps, Duty Cycle Intermittent, Includes Suction Tube Yes, Includes Bung Adapter No, Includes Nozzle No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.