ElectricDrumPump, PP, 110to120VAC

  • Mfr # BCENCPP39
  • Zoro # G416608132
product price: 
$
6,601.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Diameter
1 in
Frequency
50/60 Hz
Suction Tube Length
39 in
Maximum Head
3 1/4 ft
Maximum Flow Rate
27 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BCENCPP39
Zoro #
G416608132
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Diameter
1 in
Suction Tube Length
39 in
For Container Size
55 gal
Overall Length
51 3/4 in
Wire Rope Length
51 3/4 in
Length
51 3/4 in
Fits Chest Size
10 Pre-Set Batches, Relay Output Signal, Turbine Paddle Wheel Design, User Friendly "In Field" Calibration

Details

Item
Electric Drum Pump
Frequency
50/60 Hz
Maximum Head
3 1/4 ft
Maximum Flow Rate
27 gpm
Phase
Single
Standards
CE, GOST R, ISO 14001, ISO 9001, RoHS
Discharge Connection Type
Hose Barb
Suction Tube Material
Polypropylene
For Container Type
Drum, Tank
Power Source - TS Only
Corded Electric
Includes
Batch Control Meter System
Full Load Current
8.5 A
Pump Technology
Centrifugal
Housing Material
Polypropylene
Includes Suction Tube
Yes
Motor Horsepower
1 hp
Maximum Fluid Temperature
130 Degrees F
Variable Speed
Yes
Maximum Viscosity
300 cps
Mount Type
Foot
Suction Tube OD
1 5/8 in
Seal Material
Viton
Thermal Protection
No
Features
10 Pre-Set Batches, Relay Output Signal, Turbine Paddle Wheel Design, User Friendly "In Field" Calibration
Wetted Material
Carbon Graphite/Ceramic/Halar/Hastelloy C/Polypropylene/PVDF/Viton
Meter Type Included
Digital
Rated Voltage
110 to 120 V AC
Motor Enclosure Design
Totally Enclosed Fan Cooled
Minimum Fluid Temperature
-4 Degrees F
Discharge Tube Outlet OD
1 in
Power Source
Corded Electric
Power Source - old
Corded Electric

Description

Electric Drum Pump, Rated Voltage 110 to 120 V AC, Suction Tube OD 1 5/8 in, Suction Tube Length 39 in, Thermal Protection No, Power Source Corded Electric, Variable Speed Yes, Discharge Connection Type Hose Barb, Features 10 Pre-Set Batches, Relay Output Signal, Turbine Paddle Wheel Design, User Friendly In.In Field In. Calibration

Ratings & reviews