Shop STANDARD PUMP

ElectricDrumPump, PVDF, 110to120VAC

  • Mfr # BC280PVDF27
  • Zoro # G116608203

product price: 
$
7,863.99
/ea
Free Shipping & Returns

Key Features

Discharge Tube Outlet OD
1 in
Maximum Flow Rate
27 gpm
Maximum Viscosity
300 cps
For Container Size
55 gal
Includes Suction Tube
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BC280PVDF27
Zoro #
G116608203
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
55 gal
Suction Tube Length
27 in
Hose Inside Diameter
1 in
Overall Length
39 3/4 in
Wire Rope Length
39 3/4 in
Length
39 3/4 in
Fits Chest Size
10 Pre-Set Batches, Relay Output Signal, Turbine Paddle Wheel Design, User Friendly "In Field" Calibration

Details

Discharge Tube Outlet OD
1 in
Maximum Flow Rate
27 gpm
Maximum Viscosity
300 cps
Includes Suction Tube
Yes
Mount Type
Foot
Motor Horsepower
1 hp
Seal Material
PTFE
Suction Tube Material
PVDF
Rated Voltage
110 to 120 V AC
Suction Tube OD
1 5/8 in
Item
Electric Drum Pump
For Container Type
Drum, Tank
Meter Type Included
Digital
Phase
Single
Minimum Fluid Temperature
-4 Degrees F
Thermal Protection
No
Maximum Head
2 1/4 ft
Features
10 Pre-Set Batches, Relay Output Signal, Turbine Paddle Wheel Design, User Friendly "In Field" Calibration
Housing Material
PVDF
Includes
Batch Control Meter System
Pump Technology
Centrifugal
Motor Enclosure Design
Open Drip Proof
Full Load Current
8.5 A
Frequency
50/60 Hz
Power Source - TS Only
Corded Electric
Wetted Material
Carbon Graphite/Ceramic/Halar/Hastelloy C/PVDF/Viton
Maximum Fluid Temperature
175 Degrees F
Discharge Connection Type
Hose Barb
Standards
CE, GOST R, ISO 14001, ISO 9001, RoHS
Variable Speed
Yes
Power Source
Corded Electric
Power Source - old
Corded Electric

Description

Electric Drum Pump, Rated Voltage 110 to 120 V AC, Suction Tube OD 1 5/8 in, Suction Tube Length 27 in, Thermal Protection No, Power Source Corded Electric, Variable Speed Yes, Discharge Connection Type Hose Barb, Features 10 Pre-Set Batches, Relay Output Signal, Turbine Paddle Wheel Design, User Friendly In.In Field In. Calibration

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.