ElectricDrumPump, PP, 110to120VAC

  • Mfr # BCENCPP47
  • Zoro # G016608136
product price: 
$
6,630.99
/ea
Free Shipping & Returns

Key Features

Frequency
50/60 Hz
For Container Size
55 gal
Pump Technology
Centrifugal
Suction Tube Length
47 in
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BCENCPP47
Zoro #
G016608136
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
55 gal
Suction Tube Length
47 in
Overall Length
59 3/4 in
Hose Inside Diameter
1 in
Wire Rope Length
59 3/4 in
Length
59 3/4 in
Fits Chest Size
10 Pre-Set Batches, Relay Output Signal, Turbine Paddle Wheel Design, User Friendly "In Field" Calibration

Details

Frequency
50/60 Hz
Pump Technology
Centrifugal
Phase
Single
Discharge Tube Outlet OD
1 in
Motor Horsepower
1 hp
Full Load Current
8.5 A
Standards
CE, GOST R, ISO 14001, ISO 9001, RoHS
For Container Type
Drum, Tank
Housing Material
Polypropylene
Minimum Fluid Temperature
-4 Degrees F
Mount Type
Foot
Features
10 Pre-Set Batches, Relay Output Signal, Turbine Paddle Wheel Design, User Friendly "In Field" Calibration
Suction Tube Material
Polypropylene
Seal Material
Viton
Thermal Protection
No
Discharge Connection Type
Hose Barb
Meter Type Included
Digital
Power Source - TS Only
Corded Electric
Includes Suction Tube
Yes
Maximum Viscosity
300 cps
Suction Tube OD
1 5/8 in
Maximum Flow Rate
27 gpm
Maximum Fluid Temperature
130 Degrees F
Rated Voltage
110 to 120 V AC
Includes
Batch Control Meter System
Maximum Head
3 15/16 ft
Wetted Material
Carbon Graphite/Ceramic/Halar/Hastelloy C/Polypropylene/PVDF/Viton
Motor Enclosure Design
Totally Enclosed Fan Cooled
Item
Electric Drum Pump
Variable Speed
Yes
Power Source
Corded Electric
Power Source - old
Corded Electric

Description

Electric Drum Pump, Rated Voltage 110 to 120 V AC, Suction Tube OD 1 5/8 in, Suction Tube Length 47 in, Thermal Protection No, Power Source Corded Electric, Variable Speed Yes, Discharge Connection Type Hose Barb, Features 10 Pre-Set Batches, Relay Output Signal, Turbine Paddle Wheel Design, User Friendly In.In Field In. Calibration

Ratings & reviews