Shop STANDARD PUMP

ElectricDrumPump, PP, 110to120VAC

  • Mfr # BCENCPP60
  • Zoro # G916608182

product price: 
$
6,940.99
/ea
Free Shipping & Returns

Key Features

For Container Size
55 gal
Hose Inside Diameter
1 in
Maximum Flow Rate
27 gpm
Housing Material
Polypropylene
Variable Speed
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BCENCPP60
Zoro #
G916608182
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
55 gal
Hose Inside Diameter
1 in
Suction Tube Length
60 in
Overall Length
72 3/4 in
Wire Rope Length
72 3/4 in
Length
72 3/4 in
Fits Chest Size
10 Pre-Set Batches, Relay Output Signal, Turbine Paddle Wheel Design, User Friendly "In Field" Calibration

Details

Maximum Flow Rate
27 gpm
Housing Material
Polypropylene
Variable Speed
Yes
Maximum Fluid Temperature
130 Degrees F
Standards
CE, GOST R, ISO 14001, ISO 9001, RoHS
Wetted Material
Carbon Graphite/Ceramic/Halar/Hastelloy C/Polypropylene/PVDF/Viton
Maximum Viscosity
300 cps
For Container Type
Drum, Tank
Rated Voltage
110 to 120 V AC
Suction Tube Material
Polypropylene
Full Load Current
8.5 A
Motor Enclosure Design
Totally Enclosed Fan Cooled
Pump Technology
Centrifugal
Features
10 Pre-Set Batches, Relay Output Signal, Turbine Paddle Wheel Design, User Friendly "In Field" Calibration
Includes Suction Tube
Yes
Suction Tube OD
1 5/8 in
Discharge Tube Outlet OD
1 in
Meter Type Included
Digital
Power Source - TS Only
Corded Electric
Mount Type
Foot
Discharge Connection Type
Hose Barb
Frequency
50/60 Hz
Seal Material
Viton
Maximum Head
5 ft
Includes
Batch Control Meter System
Motor Horsepower
1 hp
Thermal Protection
No
Minimum Fluid Temperature
-4 Degrees F
Item
Electric Drum Pump
Phase
Single
Power Source
Corded Electric
Power Source - old
Corded Electric

Description

Electric Drum Pump, Rated Voltage 110 to 120 V AC, Suction Tube OD 1 5/8 in, Suction Tube Length 60 in, Thermal Protection No, Power Source Corded Electric, Variable Speed Yes, Discharge Connection Type Hose Barb, Features 10 Pre-Set Batches, Relay Output Signal, Turbine Paddle Wheel Design, User Friendly In.In Field In. Calibration

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.