ElectricDrumPump, PVDF, 110to120VAC

  • Mfr # BC280PVDF39
  • Zoro # G016608198
product price: 
$
8,060.99
/ea
Free Shipping & Returns

Key Features

Pump Technology
Centrifugal
Hose Inside Diameter
1 in
Phase
Single
Variable Speed
Yes
For Container Size
55 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BC280PVDF39
Zoro #
G016608198
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Diameter
1 in
For Container Size
55 gal
Suction Tube Length
39 in
Overall Length
51 3/4 in
Wire Rope Length
51 3/4 in
Length
51 3/4 in
Fits Chest Size
10 Pre-Set Batches, Relay Output Signal, Turbine Paddle Wheel Design, User Friendly "In Field" Calibration

Details

Pump Technology
Centrifugal
Phase
Single
Variable Speed
Yes
For Container Type
Drum, Tank
Motor Enclosure Design
Open Drip Proof
Full Load Current
8.5 A
Item
Electric Drum Pump
Rated Voltage
110 to 120 V AC
Includes Suction Tube
Yes
Housing Material
PVDF
Features
10 Pre-Set Batches, Relay Output Signal, Turbine Paddle Wheel Design, User Friendly "In Field" Calibration
Meter Type Included
Digital
Minimum Fluid Temperature
-4 Degrees F
Maximum Head
3 1/4 ft
Includes
Batch Control Meter System
Maximum Viscosity
300 cps
Thermal Protection
No
Suction Tube OD
1 5/8 in
Wetted Material
Carbon Graphite/Ceramic/Halar/Hastelloy C/PVDF/Viton
Suction Tube Material
PVDF
Frequency
50/60 Hz
Discharge Connection Type
Hose Barb
Motor Horsepower
1 hp
Standards
CE, GOST R, ISO 14001, ISO 9001, RoHS
Maximum Flow Rate
27 gpm
Maximum Fluid Temperature
175 Degrees F
Discharge Tube Outlet OD
1 in
Power Source - TS Only
Corded Electric
Seal Material
PTFE
Mount Type
Foot
Power Source
Corded Electric
Power Source - old
Corded Electric

Description

Electric Drum Pump, Rated Voltage 110 to 120 V AC, Suction Tube OD 1 5/8 in, Suction Tube Length 39 in, Thermal Protection No, Power Source Corded Electric, Variable Speed Yes, Discharge Connection Type Hose Barb, Features 10 Pre-Set Batches, Relay Output Signal, Turbine Paddle Wheel Design, User Friendly In.In Field In. Calibration

Ratings & reviews