Shop STANDARD PUMP

ElectricDrumPump, PP, 110to120VAC

  • Mfr # BCENCPP27
  • Zoro # G916608175

product price: 
$
6,469.99
/ea
Free Shipping & Returns

Key Features

Discharge Tube Outlet OD
1 in
Maximum Viscosity
300 cps
Suction Tube OD
1 5/8 in
For Container Size
55 gal
Seal Material
Viton
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BCENCPP27
Zoro #
G916608175
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
55 gal
Overall Length
39 3/4 in
Hose Inside Diameter
1 in
Suction Tube Length
27 in
Wire Rope Length
39 3/4 in
Length
39 3/4 in
Fits Chest Size
10 Pre-Set Batches, Relay Output Signal, Turbine Paddle Wheel Design, User Friendly "In Field" Calibration

Details

Discharge Tube Outlet OD
1 in
Maximum Viscosity
300 cps
Suction Tube OD
1 5/8 in
Seal Material
Viton
Includes
Batch Control Meter System
Power Source - TS Only
Corded Electric
For Container Type
Drum, Tank
Suction Tube Material
Polypropylene
Features
10 Pre-Set Batches, Relay Output Signal, Turbine Paddle Wheel Design, User Friendly "In Field" Calibration
Includes Suction Tube
Yes
Item
Electric Drum Pump
Mount Type
Foot
Standards
CE, GOST R, ISO 14001, ISO 9001, RoHS
Pump Technology
Centrifugal
Variable Speed
Yes
Full Load Current
8.5 A
Frequency
50/60 Hz
Discharge Connection Type
Hose Barb
Thermal Protection
No
Meter Type Included
Digital
Motor Horsepower
1 hp
Phase
Single
Minimum Fluid Temperature
-4 Degrees F
Maximum Flow Rate
27 gpm
Housing Material
Polypropylene
Maximum Head
2 1/4 ft
Rated Voltage
110 to 120 V AC
Motor Enclosure Design
Totally Enclosed Fan Cooled
Maximum Fluid Temperature
130 Degrees F
Wetted Material
Carbon Graphite/Ceramic/Halar/Hastelloy C/Polypropylene/PVDF/Viton
Power Source
Corded Electric
Power Source - old
Corded Electric

Description

Electric Drum Pump, Rated Voltage 110 to 120 V AC, Suction Tube OD 1 5/8 in, Suction Tube Length 27 in, Thermal Protection No, Power Source Corded Electric, Variable Speed Yes, Discharge Connection Type Hose Barb, Features 10 Pre-Set Batches, Relay Output Signal, Turbine Paddle Wheel Design, User Friendly In.In Field In. Calibration

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.