Shop STANDARD PUMP

ElectricDrumPump, PVDF, 110to120VAC

  • Mfr # BCENCPVDF47
  • Zoro # G616608277

product price: 
$
8,415.99
/ea
Free Shipping & Returns

Key Features

Overall Length
59 3/4 in
Frequency
50/60 Hz
Meter Type Included
Digital
Discharge Connection Type
Hose Barb
Minimum Fluid Temperature
-4 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BCENCPVDF47
Zoro #
G616608277
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
59 3/4 in
For Container Size
55 gal
Suction Tube Length
47 in
Hose Inside Diameter
1 in
Wire Rope Length
59 3/4 in
Length
59 3/4 in
Fits Chest Size
10 Pre-Set Batches, Relay Output Signal, Turbine Paddle Wheel Design, User Friendly "In Field" Calibration

Details

Frequency
50/60 Hz
Meter Type Included
Digital
Discharge Connection Type
Hose Barb
Minimum Fluid Temperature
-4 Degrees F
Phase
Single
Motor Horsepower
1 hp
Maximum Flow Rate
27 gpm
Maximum Head
3 15/16 ft
For Container Type
Drum, Tank
Standards
CE, GOST R, ISO 14001, ISO 9001, RoHS
Pump Technology
Centrifugal
Includes Suction Tube
Yes
Seal Material
PTFE
Suction Tube Material
PVDF
Includes
Batch Control Meter System
Maximum Viscosity
300 cps
Mount Type
Foot
Maximum Fluid Temperature
175 Degrees F
Discharge Tube Outlet OD
1 in
Rated Voltage
110 to 120 V AC
Thermal Protection
No
Motor Enclosure Design
Totally Enclosed Fan Cooled
Suction Tube OD
1 5/8 in
Housing Material
PVDF
Wetted Material
Carbon Graphite/Ceramic/Halar/Hastelloy C/PVDF/Viton
Power Source - TS Only
Corded Electric
Features
10 Pre-Set Batches, Relay Output Signal, Turbine Paddle Wheel Design, User Friendly "In Field" Calibration
Item
Electric Drum Pump
Full Load Current
8.5 A
Variable Speed
Yes
Power Source
Corded Electric
Power Source - old
Corded Electric

Description

Electric Drum Pump, Rated Voltage 110 to 120 V AC, Suction Tube OD 1 5/8 in, Suction Tube Length 47 in, Thermal Protection No, Power Source Corded Electric, Variable Speed Yes, Discharge Connection Type Hose Barb, Features 10 Pre-Set Batches, Relay Output Signal, Turbine Paddle Wheel Design, User Friendly In.In Field In. Calibration

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.