Zoro Homepage

Gasketed Plate Heat Exchanger, 150 psi

  • Mfr # P8-20-TL

  • Zoro # G710457443


product price: $3,504.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Heat Exchanger Type
Plate and Frame
Heat Dissipation Capacity for Water
829,500 BtuH
Heat Dissipation Capacity for Oil
142,900 BtuH
Overall Width
8 1/2 in
Minimum Operating Temperature
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8-20-TL
Zoro #
G710457443
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 1/2 in
Overall Depth
16 3/8 in
Overall Height
30 in
Pipe Connection Size
1 in

Details

Item
Gasketed Plate Heat Exchanger
Heat Exchanger Type
Plate and Frame
Heat Dissipation Capacity for Water
829,500 BtuH
Heat Dissipation Capacity for Oil
142,900 BtuH
Minimum Operating Temperature
32 Degrees F
Pipe Connection Gender
Female
Flow Capacity
26 gpm
Maximum Operating Temperature
284 Degrees F
Pipe Connection Type
NPT
Channel Plate Material
Stainless Steel
Total Surface Area
15.5 sq ft
Maximum Pressure Rating
150 psi

Description

Gasketed Plate Heat Exchanger, Heat Exchanger Type Plate and Frame, Mounting Stud Thread Size Not Applicable, Heat Dissipation Capacity for Water 829,500 BtuH, Heat Dissipation Capacity for Oil 142,900 BtuH, Heat Dissipation Capacity for Refrigerant Not Applicable, Total Surface Area 15.5 sq ft, Overall Height 30 in, Overall Width 8 1/2 in, Overall Depth 16 3/8 in, Maximum Pressure Rating 150 psi, Maximum Operating Temperature 284 Degrees F, Minimum Operating Temperature 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.