Zoro Homepage

Heat Exchanger, 45 1/2 in Overall H

  • Mfr # 424

  • Zoro # G811677641


product price: $23,189.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Pipe Connection Type
NPT
Application
Liquid and Oil Cooling
Number of Mounting Holes
4
Overall Width
45 1/2 in
Flow Capacity
76 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424
Zoro #
G811677641
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
45 1/2 in
Mounting Hole Diameter
1/4 in
Overall Height
45 1/2 in
Pipe Connection Size
2 in
Overall Depth
25 in

Details

Item
Heat Exchanger
Pipe Connection Type
NPT
Application
Liquid and Oil Cooling
Number of Mounting Holes
4
Flow Capacity
76 gpm
Brazing Material
Copper
Total Surface Area
60.4 sq ft
Pipe Connection Gender
Male
Heat Dissipation Capacity for Water
252,000 BtuH
Channel Plate Material
Aluminum
Series
FanEx
Cover Plate Material
Steel
Maximum Pressure Rating
200 psi
Minimum Operating Temperature
-10 Degrees F
Weight
400 lb
Maximum Operating Temperature
350 Degrees F
Heat Exchanger Type
Braze Plate

Description

Heat Exchanger, Heat Exchanger Type Braze Plate, Mounting Stud Thread Size Not Applicable, Heat Dissipation Capacity for Water 252,000 BtuH, Heat Dissipation Capacity for Oil Not Applicable, Heat Dissipation Capacity for Refrigerant Not Applicable, Total Surface Area 60.4 sq ft, Overall Height 45 1/2 in, Overall Width 45 1/2 in, Overall Depth 25 in, Maximum Pressure Rating 200 psi, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -10 Degrees F, Flow Capacity 76 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.