Plate Heat Exchanger Replacement Gasket
Mfr # p47
Zoro # G710457412
product price: $87.99
/ea
Free Shipping & Returns
Key Features
Product Type
Replacement Gasket
Compatible with Manufacturer Model Number
P47-115-TM, P47-161-TM, P47-95-TM
Compatible with Series
P47
Compatible with Brand
Standard Xchange
Material
Nitrile HT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
p47
Zoro #
G710457412
UPC #
-
Country of Origin
Namibia
Details
Item
Plate Heat Exchanger Replacement Gasket
Product Type
Replacement Gasket
Compatible with Manufacturer Model Number
P47-115-TM, P47-161-TM, P47-95-TM
Compatible with Series
P47
Compatible with Brand
Standard Xchange
Material
Nitrile HT
Compatible Manufacturer Model Number
P47-115-TM, P47-161-TM, P47-95-TM
Compatible Manufacturer Part Number
P47-115-TM, P47-161-TM, P47-95-TM
For Use With Mfr. Model Number
P47-115-TM, P47-161-TM, P47-95-TM
Compatible with Manufacturer Model No.
P47-115-TM, P47-161-TM, P47-95-TM
Compatible with Mfr. Model No.
P47-115-TM, P47-161-TM, P47-95-TM
For Use with Mfr Model Number
P47-115-TM, P47-161-TM, P47-95-TM
Compatible Pump Manufacturer Part Number
P47-115-TM, P47-161-TM, P47-95-TM
Compatible Mfr. Model Number
P47-115-TM, P47-161-TM, P47-95-TM
Description
Plate Heat Exchanger Replacement Gasket, Product Type Replacement Gasket, Material Nitrile HT, Includes Not Applicable, Compatible with Manufacturer Model Number P47-115-TM, P47-161-TM, P47-95-TM, Compatible with Series P47, Compatible with Grainger Part Number 810RE9, 810RF0, 810RF1, Compatible with Brand Standard Xchange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.