Ratchet Strap, 10 ft L x 1 in W, 1500 lbs Breaking Strength, 8PK

  • Mfr # S1000

  • Zoro # G908230728


product price:  $35.99
/pk 8, $4.50/ea

Key Features

Length
10'
Width
1"
Working Load Limit
500 lb
Breaking Strength
1500 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S1000
Zoro #
G908230728
UPC #
802024135894
Country of Origin
China

Dimensions

Length
10'
Width
1"

Details

Item
RATCHET STRAP
Working Load Limit
500 lb
Breaking Strength
1500 lb

Description

The Stanley 8-Pack Ratchet Tie-Down Kit is perfect for light cargo hauling, including securing appliances, lawn equipment, your motorcycle in your truck or trailer, or securing a tarp over the campsite wood pile. These 1 in. by 10 ft. weather-resistant webbed straps feature an ergonomically-designed handle with angular grip and durable ratcheting component to easily and safely secure cargo.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.