
11/32 in Nut Driver
Mfr # STHT60823
Zoro # G215235348
product price:Â $12.99
/eaKey Features
Number of Pieces
1
Overall Length
8 in
Handle Material
Plastic
Tip Size
11/32 in
Shank Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STHT60823
Zoro #
G215235348
UPC #
0076174608236
Country of Origin
Thailand
Dimensions
Overall Length
8 in
Tip Size
11/32 in
Hex Size
11/32 in
For Fastener Size
11/32 in
Details
Number of Pieces
1
Handle Material
Plastic
Shank Material
Steel
Item
Nut Driver
Corrosion Resistant
Yes
Shank Finish
Chrome
Measurement Type
SAE
Includes Insulation
Not Insulated
Handle Shape
Straight
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Replaceable Shank Capable
Fixed Shank
Shank Shape
Hex
Corrosion-Resistance
Corrosion-Resistant
Series
Stanley
Includes Ratcheting
Ratcheting Not Included
Includes Fastener-Holding
Push-In
Grip Style
Cushion
Description
Nut Driver, Tip Size 11/32 in, Bolt Clearance Not Applicable, Shank Length Not Applicable, Cushion, SAE, Hollow Round, For Fastener Size 11/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.