This item is Discontinued.

Stanley 20 oz Straight Claw Hammer Hammer, 12 in L Fiberglass Handle, Steel Head FMHT51293

20 oz Straight Claw Hammer Hammer, 12 in L Fiberglass Handle, Steel Head (Discontinued)

  • Mfr # FMHT51293
  • Zoro # G6125415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FMHT51293
Zoro #
G6125415
UPC #
076174512939
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 in
Face Dia. (In.)
1 1/8 in
Overall Length (In.)
12 in
Handle Length
12 in
Face Diameter
1 1/8 in

Details

Item
Straight Claw Hammer
Handle Material
Steel
Head Material
Steel
Features
Patented Antivibe Technology, Precision Balanced, Slip-Resistant Handle
Head Weight
20 oz
Head Weight (Lb.)
1 1/4
Handle
Steel with Rubber Grip
Type
Rip Claw
Head Weight (Oz.)
20.0
Face
Smooth
Handle Attachment
One Piece Construction
Through-Head Handle
Yes
Hammer Type
Nail Hammer
Claw Shape
Straight
Face Shape
Round
Face Texture
Smooth
Dead Blow Hammer
No
Series
Fatmax(R)
Grip Style
Textured
Replaceable Handle
No
Non-Magnetic
Yes
Includes Nail Holder
Yes
Non-Sparking
No
Face Material
Steel
Grip Material
Rubber

Description

The Stanley FMHT51293 Hammer is the perfect tool for any home improvement project. It has a steel handle with rubber grip, which provides you with an extra firm grip on the hammer. The rip claw hammer has a 20 oz head weight and 12" length. Its smooth face ensures clean strikes without marring or damage to your work piece. This 1 1/8 in face diameter gives you more room to work with, so you can get into tight spaces when necessary. You will want this Stanley Hammer in your toolbox for every job that requires it.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.