26" 8Pt Cross Handsaw
Mfr # 15-726
Zoro # G807066565
product price:Â $14.55
/eaKey Features
Length
28-3/4 in
Blade Length
26 in
Teeth per Inch
7
Handle Material
High-impact Polypropylene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
15-726
Zoro #
G807066565
UPC #
76174157260
Country of Origin
United States
Dimensions
Length
28-3/4 in
Blade Length
26 in
Details
Teeth per Inch
7
Handle Material
High-impact Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.