
9/32 in Nut Driver
Mfr # STHT60840
Zoro # G115235349
product price:Â $12.99
/eaKey Features
Number of Pieces
1
Overall Length
8 in
Tip Size
9/32 in
Handle Material
Plastic
Shank Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STHT60840
Zoro #
G115235349
UPC #
0076174608403
Country of Origin
Thailand
Dimensions
Overall Length
8 in
Tip Size
9/32 in
Hex Size
9/32 in
For Fastener Size
9/32 in
Details
Number of Pieces
1
Handle Material
Plastic
Item
Nut Driver
Shank Material
Steel
Corrosion Resistant
Yes
Measurement Type
SAE
Shank Finish
Chrome
Includes Insulation
Not Insulated
Replaceable Shank Capable
Fixed Shank
Grip Style
Cushion
Corrosion-Resistance
Corrosion-Resistant
Shank Shape
Hex
Handle Shape
Straight
Includes Magnetized Tip
Magnetized Tip Not Included
Series
Stanley
Includes Ratcheting
Ratcheting Not Included
Includes Fastener-Holding
Push-In
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Description
Nut Driver, Tip Size 9/32 in, Bolt Clearance Not Applicable, Shank Length Not Applicable, Cushion, SAE, Hollow Round, For Fastener Size 9/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.