10mm Nut Driver

  • Mfr # STHT60833

  • Zoro # G815235373


product price:  $14.35
/ea

Key Features

Number of Pieces
1
Overall Length
8 in
Corrosion Resistant
Yes
Handle Material
Plastic
Tip Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STHT60833
Zoro #
G815235373
UPC #
0076174608335
Country of Origin
Thailand

Dimensions

Overall Length
8 in
Tip Size
10 mm
Hex Size
10 mm
For Fastener Size
10 mm

Details

Number of Pieces
1
Corrosion Resistant
Yes
Item
Nut Driver
Handle Material
Plastic
Shank Material
Steel
Measurement Type
Metric
Shank Finish
Chrome
Includes Fastener-Holding
Push-In
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Grip Style
Cushion
ESD Safety
Not ESD Safe
Replaceable Shank Capable
Fixed Shank
Handle Shape
Straight
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
Series
Stanley
Shank Shape
Hex
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Nut Driver, Tip Size 10 mm, Bolt Clearance Not Applicable, Shank Length Not Applicable, Cushion, Metric, Hollow Round, For Fastener Size 10 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.