This item is Discontinued.

This item is Discontinued.
Blind Rivet, Countersunk Head, 0.125 in Dia., 0.486 in L, Aluminum Body, 1000 PK (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- AK44H
- Zoro #
- G300412692
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rivet Diameter
- 0.125 in
- Body Length
- 0.486 in
Details
- Item
- Blind Rivet
- Head Type
- Countersunk
- Body Material
- Aluminum
- Mandrel Material
- Steel
- Grip Range
- .188 in - .250 in
- Standards
- IFI-126
- System of Measurement
- Inch
Description
Aluminum Closed-End Blind Rivet With Steel Mandrel Countersunk Head 1/8 X .188-.250 Grip
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.