Blind Rivet, Countersunk Head, 0.15625 in Dia., 0.452 in L, Aluminum Body, 1000 PK

  • Mfr # PASK503H-VL

  • Zoro # G000412848


product price:  $140.99
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
.126 in - .187 in
Standards
IFI-126
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PASK503H-VL
Zoro #
G000412848
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
0.15625 in
Body Length
0.452 in

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
.126 in - .187 in
Standards
IFI-126
System of Measurement
Inch

Description

Aluminum Closed-End Blind Rivet With Steel Mandrel Countersunk Head 5/32 X .126-.187 Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products