Blind Rivet, Countersunk Head, 1/8 in Dia., 9/32 in L, Stainless Steel Body, 500 PK

  • Mfr # SSK42SSBS201

  • Zoro # G2479346


product price:  $69.39
/pk 500, $0.14/ea

Key Features

Head Type
Countersunk
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Rivet Diameter
1/8 in
Grip Range
0.063 in to 0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSK42SSBS201
Zoro #
G2479346
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/8 in
Body Length
9/32 in
Drill Size
#30
Head Height
0.03 in
Head Dia.
0.220 in
Hole Size
0.129 to 0.133 in
Shank Diameter
0.122 in
Minimum Hole Diameter
0.129 in
Maximum Hole Diameter
0.133 in
Maximum Material Thickness
1/8 in
Minimum Material Thickness
1/16 in
Head Diameter
7/32 in
Overall Length
1 23/64 in

Details

Item
Blind Rivet
Head Type
Countersunk
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
0.063 in to 0.125 in
System of Measurement
Inch
Single Shear Strength (Lbs.)
550 lb
Tensile Strength (Lb.)
700 lb
Blind Rivet Type
Open End
Manufacturer Location
Made in USA*
Tensile Strength
700 lb
Head Angle
120 Degrees
Shear Strength
550 lb
Finish
Plain
Material Grade/Class
IFI-114-51

Description

Blind Rivet,1 23/63 In. L,0.122 In. dia,PK500, System of Measurement Inch, Overall Length 1 23/64 in, Body Length 9/32 in, Shank Diameter 0.122 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Countersunk, Head Diameter 7/32 in, Head Angle 120 Degrees , Shear Strength 550 lb, Tensile Strength 700 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 1/8 in, Material Grade/Class IFI-114-51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.