Shop All Thread Repair Kits
Stanley Engineered Fastening
Free-Running Helical Insert Repair Kit, M14-1.25
Mfr # 5523-14
Zoro # G3035697
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Direction Right Hand
- Insert Material 18-8 Stainless Steel
- Insert Length 3/8 in; 7/16 in; 1/2 in; 3/4 in; 0.472 in
- Material Grade/Class 18-8
Product Information
- Brand Stanley Engineered Fastening
- MFR # 5523-14
- Zoro # G3035697
- UPC # 025964120212
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Insert Length | 3/8 in; 7/16 in; 1/2 in; 3/4 in; 0.472 in |
Thread Size | M14-1.25 |
Tap Sizes Included | Special STI |
Length | 3/8 in; 7/16 in; 1/2 in; 3/4 in; 0.472 in |
Number of Sizes | 1 |
Details
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Drill Bit Sizes Included Not Applicable, Finish Plain, Helical Insert Type Free-Running, Insert Length 9.525 mm, 11.1125 mm, 12 mm, 12.7 mm, 19.05 mm, Insert Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter Not Applicable, Number of Inserts 6, Number of Pieces 32, Number of Sizes 1, System of Measurement Metric, Tang Style Tanged, Tap Sizes Included Special STI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Crown Cap Nut, 1/4"-28, Steel, Plain, 19/32 in H, 10 PK (CPB107)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M2-0.4mm, Plain Finish (36503)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 6 PK (79548)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51460.051.0001)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, M6-1.00, Plain 18-8 Stainless Steel (5403-6)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, #4-40 (5401-04)
- STANLEY ENGINEERED FASTENING Thread Repair Kit M10 x 1.25in. (5543-10)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M8-1.25 (5403-8)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M10-1.5, M5-0.8, M6-1, M8-1.25 (4937-150)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 5/16"-18 (5401-5)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M2-0.40, 15 Inserts (35028)
- Stanley Engineered Fastening Thread Repair Kits