OPEN END RIVETS (100pk) 1/8-3/161/8dia
- Mfr # HE59561
- Zoro # G902123460
product price:Â
$
14.29
/ea
Key Features
Rivet Diameter
1/8 in
Grip Range
1/8"-3/16"
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HE59561
- Zoro #
- G902123460
- UPC #
- 259645945140
- Country of Origin
- Unknown
- Item
- Blind Rivet
- Grip Range
- 1/8"-3/16"
- System of Measurement
- Inch
Dimensions
- Rivet Diameter
- 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.