Shop STANLEY
Create Account
FMHT16578 5/8IN CONCRETE CHISEL WITH GUARD
- Mfr # FMHT16578
- Zoro # G824981483
product price:
$
19.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FMHT16578
- Zoro #
- G824981483
- UPC #
- 076174165784
- Country of Origin
- Unknown
Description
STANLEY FMHT16578 5/8 IN CONCRETE CHISEL WITH GUARD
The Stanley FMHT16578 5/8 in Concrete Chisel with Guard is engineered for tough masonry and demolition work, delivering durability, controlled force, and improved user protection. Featuring a hardened bull‐point tip, a reinforced steel body, and a high‐visibility hand guard, this tool is built for demanding jobsite conditions. Its ergonomic balance and rugged construction make it suitable for both professional contractors and heavy‐duty DIY use.
DETAILS- Model Number: FMHT16578
- Manufacturer: Stanley
- Blade Width: 5/8 in
- Overall Length: 12 in
- Color: Yellow/Black
- Material: Steel
- Handle Length: 5.11 in
- Weight: 1.05 lb
- Package Contents: 1 concrete chisel with guard
- Durable Bull‐Point Tip: Designed for fast cutting and long‐lasting performance.
- Protective Hand Guard: Helps shield hands from impact and debris.
- Steel Body Construction: Reinforced for strength during heavy chiseling tasks.
- Ergonomic Handling: Balanced design helps maintain control during repeated strikes.
- High‐Visibility Finish: Yellow/black color enhances visibility on active worksites.
- Single‐Piece Build: Provides structural stability without weak points or joints.
- Cutting Concrete: Ideal for scoring and slicing into poured concrete surfaces.
- Breaking Concrete: Effective for demolition of hardened slabs, blocks, and masonry.
- General Masonry Tasks: Suitable for shaping, trimming, and adjusting block or stone.
- Surface Preparation: Removes excess concrete, chips, cracks, or uneven material.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.