Shop STANLEY
See all product information
Create Account
Hardware Aluminum Angle 1/8X3/4X48 247387
- Mfr # 9630401
- Zoro # G804023134
product price:Â
$
57.49
/ea
Key Features
Material
Aluminum
Thickness
1/8 in
Leg Length
3/4 in
Length
48 in
Finish
Mill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9630401
- Zoro #
- G804023134
- UPC #
- -
- Country of Origin
- China
- Material
- Aluminum
- Finish
- Mill
Dimensions
- Thickness
- 1/8 in
- Leg Length
- 3/4 in
- Length
- 48 in
Description
Features
- Designed for trim work, frame work and reinforcement projects
- Not designed to be load bearing
- Anodized aluminum is weather resistant
- Aluminum is light weight, yet strong
- Aluminum can be bent or formed into a multitude of shapes
- Dimension - 1/8 x 3/4 x 48 in.
- Finish - Mill
- Material - Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.