Shop STANLEY
See all product information
Hardware End Cap Closet Chrome Finish S822-087
Mfr # 2049880
Zoro # G704021445
product price:Â $34.35
/eaKey Features
Size
1.81 in L x 0.8 in W
Material
Zinc
Includes
Set Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 2049880
- Zoro #
- G704021445
- UPC #
- 886780012637
- Country of Origin
- China
Dimensions
- Size
- 1.81 in L x 0.8 in W
Details
- Material
- Zinc
- Finish
- Chrome
- Includes
- Set Screws
Description
Features
- Used to cover the ends of closet rods while adding a decorative touch
- Prevents hangers from sliding off the wall
- Fits 1-1/4 in. to 1-5/16 in. diameter pole
- Includes set screws to secure the end cap to the closet rod
- Finish - Chrome
- Material - Die Cast Zinc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.