Hardware N326-306 Pocket Door Pull; Satin Nickel
- Mfr # 2048015
- Zoro # G204047723
product price:Â
$
53.45
/ea
Key Features
Material
Metal
Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2048015
- Zoro #
- G204047723
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Material
- Metal
- Finish
- Satin Nickel
- Item
- Pocket Door Pull
Description
Features
- Fits doors from 1.25 to 1.62 in. Thick.
- Includes flush pull on edge of door.
- Manufactured of solid brass for maximum corrosion resistance.
- Finish - Satin nickel.
- Item weight - 0.7 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.