Shop STANLEY
See all product information
Create Account
Hardware N346-203 Stainless Steel Gate Magna-Pull Side Pull
- Mfr # 5438809
- Zoro # G404031331
product price:Â
$
56.49
/ea
Key Features
Material
Stainless Steel
Length
10.2 in
Width
5.9 in
Depth
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5438809
- Zoro #
- G404031331
- UPC #
- 886780019056
- Country of Origin
- Mexico
Dimensions
- Length
- 10.2 in
- Width
- 5.9 in
- Depth
- 1.6 in
Details
- Material
- Stainless Steel
- Item
- Gate Pull
Description
Features
- For house and pool gates
- Fits metal, wood and vinyl gates
- Meets international pool safety codes
- Patented magnetic latching mechanism ensures no jamming
- Quality polymer and stainless steel components - won't rust or bind
- Adjust during and after installation
- Won't disengage from shaking or pulling
- Dimension: 1.6" H x 5.9" W x 10.2" L
- Weight: 1.7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.