Hardware Plate T 12X12In Black Steel N266-473
- Mfr # 2049542
- Zoro # G304171182
product price:Â
$
52.75
/ea
Key Features
Material
Steel
Color
Black
Width
2-1/2 in
Finish
Powder-Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2049542
- Zoro #
- G304171182
- UPC #
- 886780014495
- Country of Origin
- China
Dimensions
- Width
- 2-1/2 in
Details
- Material
- Steel
- Color
- Black
- Finish
- Powder-Coated
Description
Features
- Use 5/8 in. bolts and/or 16d nails
- Used to support the joining of a cross beam with a support beam by application to the side
- For superior strength plates should be used on both sides of the joint with through bolts
- Black powder coat finish for improved weather resistance
- Material - Steel
- Size - 12 x 12 x 3/16 in.
- Finish - Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.