Arrow Arrow Exit Device Trim
- Mfr # BB95RH US3
- Zoro # G110051821
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Function
Hinge, Full Surface
Includes
Hinges
For Use With
Stanley Architectural Hinges
Color
Bright Brass
Finish
Bright Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BB95RH US3
- Zoro #
- G110051821
- UPC #
- 197163264247
- Country of Origin
- Mexico
- Function
- Hinge, Full Surface
- Includes
- Hinges
- For Use With
- Stanley Architectural Hinges
- Color
- Bright Brass
- Finish
- Bright Brass
- Application
- Hinges
Description
Standard Weight Olive Knuckle Hinge, Forged Brass, Bright Brass Finish, Right-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.