This item is Discontinued.

Stanley Stanley 680-51-716 16 Oz Wood Rip Claw 680-51-716

Stanley 680-51-716 16 Oz Wood Rip Claw (Discontinued)

  • Mfr # 680-51-716
  • Zoro # G603694665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
680-51-716
Zoro #
G603694665
UPC #
76174517163
Country of Origin
Mexico

Description

  • Fully heat treated and polished bell face
  • 16 oz.
  • Length: 13-1/4".
  • Head Material: High Carbon Steel.
  • Handle Material: Hickory.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.