Shop All Needle Nose Pliers
Stanley
Stanley 84-114 3 Piece Basic Plier Set (Long Nose, Slip Joint, Diagonal)
Mfr # 84-114
Zoro # G102685393
$48.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Stanley
- MFR # 84-114
- Zoro # G102685393
- UPC # 76174841145
- Country of Origin China
- Category Needle Nose Pliers
Description
FOR A FIRM GRIP ON MATERIAL THAT NEEDS BENDING OR CUTTING, THE STANLEY® 84-114, 3 PIECE BASIC PLIER SET COMES WITH THREE DISTINCT PLIER TOOLS TO HANDLE PIPE RODS, WIRES, AND MORE. EACH HANDLE FEATURES AN OIL-RESISTANT COAT THAT ALLOWS FOR A COMFORTABLE GRIP WHILE UNDER A TIGHT HOLDING POSITION. ALTHOUGH COMPACT AND LIGHTWEIGHT THESE TOOLS ARE MADE OF DROP-FORGED STEEL FOR HIGH LEVEL STRENGTH AND DURABILITY. MEETS ANSI SPECIFICATIONS. DROP-FORGED STEEL IS STRONG AND DURABLE PLIERS SET DESIGNED FOR GRASPING, BENDING AND CUTTING MEETS ANSI SPECIFICATIONS INCLUDES: 6" SLIP JOINT, 6" DIAGONAL, 6" LONG NOSE PLIERS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Wrench, 25mm, Overall Length: 328mm (1 B 25)
- PELICAN Black Protective Case, 20-1/2"L x 20-1/2"W x 19"D (340)
- WESTWARD 1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points (53YU65)
- MORSE Band Saw Blade, 11 ft. 5 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHBFR10-11'5)
- STANLEY 8 1/2 in Fatmax Needle Nose Plier Bi-Material Handle (89-870)
- STANLEY Bi-Material Long Nose Cutting Pliers – 6" (84-031W)
- STANLEY 6 1/2 in Fatmax Needle Nose Plier, Side Cutter Bi-Material Handle (89-869)
- STANLEY Basic Long Nose Cutting Pliers – 8" (84-102)
- STANLEY 6 in Long Nose Cutting Pliers 1 1/4 Jaw Opening Dipped Handle (84-101)
- STANLEY 6 3/8 in Bent Needle Nose Plier Ergonomic Handle (89-871)
- AVEN Pliers Parallel Action, 8" Flat, Nose (10756)
- Stanley Pliers