Westward
1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points
Mfr # 53YU65
Zoro # G2766211
original price:
$3.59
12% off
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 1/2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAXX SS Folding Utility Knife w/ Replaceable Blades (083-07299)
- INTERNAL TOOL A 1-3/4X.1875 Carbide Head Key Cutter (78-1515)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 3/8 In W (RC-375040)
- PROTO 1 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points (J5746)
- WESTWARD 1/2 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YU67)
- WESTWARD 1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YU76)
- WESTWARD 1/2 in Drive, 17mm Triple Square Metric Socket, 12 Points (53YU68)
- WESTWARD 1/2 in Drive, 23mm Hex Metric Socket, 6 Points (53YV14)
- WESTWARD Breaker Bar, 1/2" Drive, Overall 15" L (440G01)
- WESTWARD 3/8 in Drive, 3/4" Hex SAE Socket, 6 Points (53YT44)
- PROTO 1/2 in Drive, 13/16" Hex SAE Socket, 6 Points (J5426H)
- Westward Sockets & Ratchets