Stanley
Wet/Dry Vacuum, 5 gal., 4 HP, SSteel Tank, 85 cfm, 120v
Mfr # SL18115
Zoro # G5562825
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 85 cfm
- Hose Length 5 ft.
- Peak HP 4 HP
- Tank Material Stainless Steel
- Vacuum Capacity 5 gal.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTSOAP 50 oz Personal Soaps Bottle, 6 PK (US05266A)
- PROTEAM Natural Fiber, Hard, Floor Tool, 12" (103084)
- BONA 60 in Wet Mop, Light/Dark Blue, Microfiber (AX0003499)
- 3M Doodlebug Scrub Pad, 4.6 x 10, Blue, PK20 (8242)
- STANLEY Wet/Dry Vacuum, 6 gal., 4 HP, SSteel Tank, 1-1/4" Hose Dia., Foam 85 cfm (SL18116P)
- WAGAN TECH Wet and Dry Ultra Vac (750)
- NILFISK Eliminator Shop Vacuum, 1-37/64" Hose Dia., HEPA 130 cfm (107412640)
- EXAIR Reversible Drum Vac System, 55 gal., 1-1/2" Hose Dia., 19 scfm (6196)
- CLEVA VM Ash Vac 6Gal 8Amp Black, EATC608S (EATC608S)
- NILFISK Contractor Shop Vacuum, 1-1/2" Hose Dia., Standard 135 cfm (302004234)
- WORKSHOP WET/DRY VACS Portable 2.5 Gal. 1.75 Peak HP Wet/Dry Shop Vacuum with Accessories (WS0255VA)
- Stanley Wet Dry Vacuums