Shop STAR MANUFACTURING
See all product information
Create Account
Hot Food Well 208/240V 338/450W
- Mfr # SS10D
- Zoro # G302304421
product price:Â
$
1,027.99
/ea
Free Shipping & Returns
Key Features
Width
15.75 in
Height
11.25 in
Depth
15.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS10D
- Zoro #
- G302304421
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 15.75 in
- Height
- 11.25 in
- Depth
- 15.75 in
Details
- Item
- Hot Food Well
Description
Wells Soup Well With Infinite Control & 1/2" Npt Drain;11 Quart Round W/Drain, Ss-10D;208/240V, 338/450W;12";Wells
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.