
Shop STAR TECH WELD
See all product information
Stainless Steel 316L TIG Welding Rod TIG Welding Wire ER316L 5/32"X36" 10Ib Box
Mfr # ER316L-532-36-10
Zoro # G122729619
product price:Â $111.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Length
36 in
Application
Welding
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ER316L-532-36-10
Zoro #
G122729619
UPC #
818988011723
Country of Origin
India
Dimensions
Length
36 in
Details
Material
Stainless Steel
Application
Welding
Description
Stainless Steel TIG Wire ER316L WELDING Rods 316L, 316L has the same analysis as ER316, except that the carbon content is limited to a maximum of 0.03% in order to reduce the possibility of formation of intergranular carbide precipitation, This filler metal is primarily used for welding low carbon molybdenum-bearing austenitic alloys
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.