
1/3 HP Submersible Sewage Pump
Mfr # 30TC
Zoro # G215718483
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Body Material
Cast Iron
HP
1/3 HP
Width
8 in
Length
11.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30TC
Zoro #
G215718483
UPC #
054757095871
Country of Origin
Taiwan, Province of China
Dimensions
Width
8 in
Length
11.5 in
Details
Body Material
Cast Iron
HP
1/3 HP
Color
Black
Nominal Voltage
115 V
Description
- Rugged oil filled, 115V, 60Hz motor
- Thermal overload protects against overheating
- Epoxy coated, cast iron motor housing dissipates heat to ensure long life
- 2" discharge with 2" solids pumping capacity
- Bottom suction inlet with vortex impeller
- Temperature Rating: 130oF. (54oC.)
- Max flow: 80-GPM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.