Zoro Homepage

1/4 HP Submersible Sump Pump

  • Mfr # 2SPHALC

  • Zoro # G415718481


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Voltage
115 V
Housing Material
Cast Aluminum
Length
8 in
HP
1/4 HP
Width
9.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2SPHALC
Zoro #
G415718481
UPC #
054757002312
Country of Origin
Taiwan, Province of China

Dimensions

Length
8 in
Width
9.2 in

Details

Voltage
115 V
Housing Material
Cast Aluminum
HP
1/4 HP
Color
Black

Description

  • Dependable float switch for long life
  • 115V energy-efficient motor
  • Cast aluminum body resists heat
  • Built-in thermal overload protection
  • Fits in 12 in. sump basin
  • 1-1/2" NPT discharge
  • 9’ double-sealed cord
  • Max flow: 40-GPM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.