
Deck Screw, #7 x 1-5/8 in, Trim Head, Torx Drive, 350 PK
Mfr # STX34T07162
Zoro # G805939915
product price: $78.59
/pk 350, $0.22/ea
Free Shipping & Returns
Key Features
Trim Head
Torx Drive
Screw Size
#7
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STX34T07162
Zoro #
G805939915
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#7
Fastener Length
1-5/8 in
Details
Head Type
Trim
Drive
Torx
Item
Deck Screw
System of Measurement
Inch
Description
Headcote 305 screws are designed to blend with all types of wood decking, including cedar, ipe , mahogany and meranti. These premium quality deck screws feature extra deep star drive recesses.
- • Star drive favored by professionals extra deep recess reduces cam-out
- • Type 17 auger tip for faster, easier entry helps prevent splitting
- • Trim head with nibs for better countersinking
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.