Shop STARBUCKS
See all product information
VIA Ready Brew Coffee, 0.11 oz, Italian Roast, 96PK
Mfr # 12407838
Zoro # G823332675
product price:Â $17.79
/pk 96, $0.19/eaKey Features
Standards
Complies with C.A.F.E Practices (Coffee And Farmer Equity)
Beverage Package Style
Packet
Size
0.11 oz
Beverage Flavor
Italian Roast
Coffee Roast/Tea Type
Dark
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12407838
Zoro #
G823332675
UPC #
762111766113
Country of Origin
United States
Dimensions
Size
0.11 oz
Details
Standards
Complies with C.A.F.E Practices (Coffee And Farmer Equity)
Beverage Package Style
Packet
Beverage Flavor
Italian Roast
Coffee Roast/Tea Type
Dark
Beverage Format
Instant Coffee
Beverage Type
Coffee
Roast Type
Dark
Item
Instant Coffee
Description
Enjoy rich, full-bodied flavor in an instant coffee. Made from 100% Arabica beans. Microground to preserve essential oils and flavor. Packed in convenient individual-serving sticks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.