Shop FOLGERS

Coffee Filter Packs, Regular, 0.9oz, PK40

  • Mfr # 2550052320

  • Zoro # G6178536


product price:  $68.95
/pk 40, $1.72/ea

Key Features

Beverage Package Style
Filter Pack
Coffee Roast/Tea Type
Medium
Beverage Flavor
Regular
For Use With
Commercial Coffee Brewers
Size
1.05 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2550052320
Zoro #
G6178536
UPC #
025500523200
Country of Origin
United States

Dimensions

Size
1.05 oz

Details

Item
Beverages- Coffee
Beverage Package Style
Filter Pack
Coffee Roast/Tea Type
Medium
Beverage Flavor
Regular
For Use With
Commercial Coffee Brewers
Beverage Format
Coffee

Description

Coffee Filter Packs,Regular,0.9oz,PK40, Package Quantity 40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.