_stkxxvsxx3xxtonxxce2772.jpeg)
Electric Chain Hoist, 6,000 lb, 15 ft, Hook Mounted, 460V
Mfr # STK30VS-15-460V-3PH-A
Zoro # G9248161
product price: $6,228.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Hoist Mount
Hook Mounted
Lift Speed
21 FPM
Min. Between Hooks
28 in
Phase
3
Standards
GS & CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STK30VS-15-460V-3PH-A
Zoro #
G9248161
UPC #
-
Country of Origin
China
Dimensions
Housing Depth
28.9 in
Housing Length
26.4 in
Housing Width
17.7 in
Details
Hoist Lift
15 ft
Hoist Mount
Hook Mounted
Lift Speed
21 FPM
Load Capacity
6,000 lb
Min. Between Hooks
28 in
Phase
3
Standards
GS & CE
Voltage
460V
Reeving
Single
Clutch
Friction
Control
Push Button Pendant
Trolley Configuration
Hook Mounted
Number of Speeds
Variable Speed
Classification
H4
Amps @ Low Volts
3.15
Brake
Friction
Item
Electric Chain Hoist
Thermal Protection
Yes
Lubrication
ISO VG 46
Hoist Overload Protection
Yes
Hook Opening
48 mm
Description
The Starke STK Variable Speed VS Electric Chain Hoist provides unmatched performance and ease-of-use. This electric chain hoist has a capacity of 6,000 lbs and a lift of 15 feet. Maximize your productivity and efficiency with variable speed control. This electric chain hoist has variable lifting speeds ranging from 1 – 21 FPM. Use the easy to turn dial to adjust the speed even while your hoist is in motion. You'll be able to add the top hook to any manual or motorized trolley. Compatible with 460V 3-Phase voltage.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.