Starrett
Automatic Center Punch, Length 4 in, Diameter 9/16 in, Replaceable Point
Mfr # 18AA
Zoro # G3239984
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 9/16 in
- Length 4 in
- Adjustable Yes
- Blow Force 1 lb
- Number of Pieces 1
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Automatic Center Punch, 9/16 D x 5 L 18A
- STARRETT Center Punch 264E
- STARRETT Center Punch 264D
- STARRETT Center Punch 117C
- STARRETT Automatic Center Punch, Length 5 1/4 in, Diameter 11/16 in, Point 0.015 in 18C
- STARRETT Automatic Center Punch 818
- STARRETT Center Punch 117A
- STARRETT L.S. Starrett 681-50120 18A 5 Inch Automatic Centerpunch 9-16 Inch Diameter 681-50120
- STARRETT Extra-Lngth Contact Pnt Regular Styl, 3" PT06677K
- HOUGEN Center Punch 03770
- ALLPAX Center Pins, M, 1-7/16", PK 6 AX3511
- Starrett Center Punches