Shop STARRETT
See all product information
Band Saw Blade, 10 ft. 11-3/4" L, 1" W, 4/6 TPI, Bi-Metal, 0.035" Thick
Mfr # 99573-10-11-3/4
Zoro # G9881658
product price:Â $74.85
/eaKey Features
Width
1"
Teeth per Inch
4/6
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
99573-10-11-3/4
Zoro #
G9881658
UPC #
-
Country of Origin
Brazil
Dimensions
Length
10 ft. 11-3/4"
Width
1"
Thickness
0.035"
Overall Length
10 ft 11-3/4 in
Overall Width
1 in
Blade Length
10 ft 11-3/4 in
For Material Width
1-1/2 in to 3-1/2 in
Blade Width
1 in
Blade Thickness
0.035 in
For Material Thickness
1-1/2 in to 3-1/2 in
Blade Length Group
10 ft to 10 ft 11 in
Overall Thickness
0.035 in
For Material Width - Minimum
1 in
For Material Thickness - Minimum
1 in
For Material Width - Maximum
2 in
For Material Thickness - Maximum
2 in
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Cast Iron, Tool Brand Starrett, Blade Series Tennax Pro, Use Case Production, Blade Width 1 in, Blade Length 10 ft 11-3/4 in, Blade Thickness 0.035 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Hook, For Material Thickness 1-1/2 in to 3-1/2 in, For Material Width 1-1/2 in to 3-1/2 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.